Eaton B-Line Series
7 Series 1-3/4 in. Zinc-Plated Clamp
Part #BBVT175YZN | Item #3617272 | Manufacturer Part #78101104695
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10,
- Pallet: 1080
How to get it:
Product Details
- Eaton B-Line series Vibra-Clamp vibration and cushion clamp
Documents
Specifications
Coating: Yellow Zinc
Collection: 7 Series
Color Finish: Yellow
Color Finish Category: Yellows
Fits Pipe Size: 4 in
Height: 3-13/100 in
Length: 2-33/100 in
Material: Zinc Plated
Origin: Domestic
Product Type: Cushion Clamp, Vibration Clamp
Rigid Conduit Size: 1
Weight: 0.44
Width: 1-1/4 in
Work Load Limit: 800
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing