Eaton B-Line Series
7 Series 10-3/4 in. Plated Pre-Assembly Strut Conduit Clamp
Part #BB2130PAPLTD | Item #3637826 | Manufacturer Part #78101186982
Outside Diameter:
10-3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 5,
- Pallet: 465
How to get it:
Product Details
- Pre-Assembled with Combination Recess Hex Head Machine Screw and Square Nut
- ISO 5211 mounting pad
- Blow-Out-Proof Stem Design
- In-line repairable
- Adjustable packing gland
- Investment cast components
- RPTFE seats and seals
- Full port configuration
- Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
- MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
Documents
Specifications
ASTM Specifications: ASTM A-1011
Coating: Electroplated
Collection: 7 Series
Color Finish: Black
Color Finish Category: Blacks
EMT Size: 2.5
Fits Pipe Size: 10 in
Gauge: 11
Material: Steel
Outside Diameter: 10-3/4 in
Rigid Conduit Size: 10
Work Load Limit: 1000
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing