7 Series 10 in. Zinc-Plated Pipe and Conduit Clamp

Part #BB2143ZN  |  Item #4060134  |  Manufacturer Part #78101101135

Call for Pricing

Outside Diameter:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Electroplated

Collection: 7 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 10 in

Gauge: 11

Height: 1-1/4 in

Length: 11-341/500 in

Material: Steel

Outside Diameter: 10 in

Weight: 1-1/2

Width: 10-6/25 in