7 Series 1/2 in. Aluminum Strut Conduit Clamp

Part #BB2008AL  |  Item #3631591  |  Manufacturer Part #78101160094

Call for Pricing

Fits Pipe Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Schedule 40 pipe
  • Stainless Steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem & body
  • Two-position locking
  • Adjustable mutli-piece PTFE "V" style packing
  • Fully Machined ISO 5211 mounting

Documents

Specifications

Coating: Aluminum

Collection: 7 Series

Diameter: 2 in

Fits Pipe Size: 2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Gauge: 16

Height: 63/1000 in

Length: 2-99/250 in

Material: Aluminum

Origin: Domestic

Weight: 0.11

Width: 1-1/4 in

Work Load Limit: 400