7 Series 1/2 in. Strut Clamp with Hardware

Part #BB2026DCU  |  Item #85518  |  Manufacturer Part #78101161334

Call for Pricing

Fits Pipe Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100
  • Pallet: 25000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series tubing clamp and pipe guide

Specifications

ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA

Coating: Dura Copper Epoxy

Collection: 7 Series

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 2 in

Gauge: 16

Height: 3/50 in

Length: 2-117/1000 in

Origin: Domestic

Outside Diameter: 8 in

Product Type: Pipe Guide, Tubing Clamp

UL Listed: No

Weight: 0.1

Width: 1-1/4 in

Work Load Limit: 400