Eaton B-Line Series
7 Series 1/4 in. Copper Pre-Assembly Strut Clamp
Part #BB2024PADCU | Item #1446109 | Manufacturer Part #78101161317
Fits Pipe Size:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100,
- Pallet: 26300
How to get it:
Product Details
- Eaton B-Line series tubing clamp and pipe guide
Documents
Specifications
ASTM Specifications: ASTM A-1011
Coating: Dura Copper Epoxy
Collection: 7 Series
Color Finish: Copper
Color Finish Category: Copper Tones
Fits Pipe Size: 4 in
Gauge: 16
Height: 3/50 in
Length: 1-789/1000 in
Material: Carbon Steel
Origin: Domestic
Product Type: Pipe Guide, Tubing Clamp
Rigid Conduit Size: 0.25
Weight: 0.08
Width: 1-1/4 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing