7 Series 1/4 x 1/4 in. Strut Conduit Clamp

Part #BB2023SS4EA  |  Item #4784254  |  Manufacturer Part #78101161305

Call for Pricing

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100
  • Pallet: 28400

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp

Documents

Specifications

Coating: Stainless Steel

Collection: 7 Series

Fits Pipe Size: 4 in

Height: 59/1000 in

Length: 1-617/1000 in

Material: Stainless Steel

Origin: Domestic

Outside Diameter: 4 in

UL Listed: No

Weight: 0.08

Width: 1-1/4 in

Work Load Limit: 120