2-1/2 in. 12 ga DURA-COPPER™ Steel Strut Pipe Clamp
B2000 Series 2-1/2 in. 12 ga DURA-COPPER™ Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 5327-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Standard finishes: ZN, HDG, SS4
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Includes combination recess hex head machine screw and square nut
Specifications
- ASTM:
- ASTM A-1011 HSLA Grade 50, ASTM A-653
- Coating:
- DURA-COPPER™
- Collection:
- B2000 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 2-5/8 in
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 12 ga
- Height:
- 9/100 in
- Length:
- 4-71/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Conduit Clamp, Pipe Clamp
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb