Eaton B-Line Series
7 Series 3-1/2 in. Low Carbon Steel Strut Clamp with Hardware
Part #BB2050DCU | Item #1394751 | Manufacturer Part #78101161574
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series tubing clamp and pipe guide
Documents
Specifications
ASTM Specifications: ASTM A-1011
Application: Pipe
Coating: Dura Copper Epoxy
Collection: 7 Series
Color Finish: Dura-Copper™
Color Finish Category: Copper Tones
Fits Pipe Size: 2 in
Gauge: 14
Height: 483/5000 in
Length: 5-703/1000 in
Material: Low Carbon Steel
Maximum Pressure: 33000 psi
Origin: Domestic
Product Type: Pipe Guide, Tubing Clamp
UL Listed: No
Weight: 0.54
Width: 1-1/4 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing