Eaton B-Line Series
7 Series 3-3/4 in. Strut Clamp with Hardware
Part #BB2051ZN | Item #1394962 | Manufacturer Part #78101161583
Call for Pricing
Outside Diameter:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 4 in
Gauge: 11
Height: 497/5000 in
Length: 5-211/250 in
Material: Steel
Origin: Domestic
Outside Diameter: 4 in
UL Listed: No
Weight: 0.57
Width: 1-1/4 in
Work Load Limit: 1000