Eaton B-Line Series
7 Series 3 in. Strut Clamp
Part #BBFV2015 | Item #4243166 | Manufacturer Part #78101101317
Fits Pipe Size:
3 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series pipe clamp
Documents
Specifications
Collection: 7 Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 3 in
Fits Pipe Size: 3 in
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Height: 3 in
Length: 3 in
Material: Plastic
Material Type: PPE
Origin: Domestic
Rigid Conduit Size: 3 in
UL Listed: No
Weight: 0.197
Width: 1-1/2 in
Work Load Limit: 300
-
Call for Pricing
-
Call for Pricing