Eaton B-Line Series
7 Series 3 in. Strut Clamp with Hardware
Part #BB2045ZN | Item #1394914 | Manufacturer Part #78101161523
Call for Pricing
Outside Diameter:
3 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 5350
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 3 in
Gauge: 12
Height: 1-1/4 in
Length: 4-289/500 in
Outside Diameter: 3 in
UL Listed: No
Weight: 19/50
Width: 3-1/5 in
Work Load Limit: 800