7 Series 3 in. Zinc-Plated Clamp

Part #BBVT300YZN  |  Item #4060409  |  Manufacturer Part #78101104699

Call for Pricing

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series Vibra-Clamp vibration and cushion clamp

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow

Color Finish Category: Yellows

Fits Pipe Size: 3 in

Height: 4-21/50 in

Length: 3-61/100 in

Material: Zinc Plated

Origin: Domestic

Product Type: Cushion Clamp, Vibration Clamp

Rigid Conduit Size: 3

Weight: 0.67

Width: 1-1/4 in

Work Load Limit: 800