Eaton B-Line Series
7 Series 3/4 in. B2009PA Yzn Rigid Conduit Clamp
Part #BB2009PAYZN34RGD | Item #4060478 | Manufacturer Part #78101104464
Call for Pricing
Fits Pipe Size:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
Coating: Yellow Zinc
Collection: 7 Series
Color Finish: Yellow
Color Finish Category: Yellows
Fits Pipe Size: 4 in
Height: 677/10000 in
Length: 2-76/125 in
Material: Steel
Origin: Domestic
Weight: 0.15
Width: 1-1/4 in
-
Call for Pricing