Eaton B-Line Series
7 Series 3/4 in. Pipe and Conduit Clamp
Part #BB2027SS4 | Item #4784008 | Manufacturer Part #78101161351
Fits Pipe Size:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011
Coating: Stainless Steel
Collection: 7 Series
Fits Pipe Size: 4 in
Gauge: 16
Height: 59/1000 in
Length: 2-279/1000 in
Material: Stainless Steel
Origin: Domestic
UL Listed: No
Weight: 0.1
Width: 1-1/4 in
Work Load Limit: 400
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing