7 Series 3/8 in. Pipe and Conduit Clamp

Part #BB2024SS4  |  Item #2272199  |  Manufacturer Part #78101161316

Call for Pricing

Outside Diameter:

3/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA

Coating: Stainless Steel

Collection: 7 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 3/8 in

Gauge: 16

Height: 1-19/100 in

Length: 1-373/500 in

Material: Stainless Steel

Outside Diameter: 3/8 in

UL Listed: No

Weight: 2/25

Width: 1-1/4 in

Work Load Limit: 300