7 Series 4-1/2 in. 11 ga Plated Pre-Assembly Strut Conduit Clamp

Part #BB2018PAZN  |  Item #1260765  |  Manufacturer Part #78101161114

Call for Pricing

Fits Pipe Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 40
  • Pallet: 3600

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 2 in

Gauge: 11

Height: 3/25 in

Length: 7-297/1000 in

Material: Steel

Origin: Domestic

Weight: 0.7

Width: 1-1/4 in