Eaton B-Line Series
7 Series 4-1/4 in. Strut Clamp Pre-Assembly
Part #BB2055PAZN | Item #1263723 | Manufacturer Part #78101161625
Outside Diameter:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Zinc
Collection: 7 Series
Fits Pipe Size: 4 in
Gauge: 11
Height: 497/5000 in
Length: 6-211/500 in
Material: Steel
Origin: Domestic
Outside Diameter: 4 in
UL Listed: No
Weight: 0.62
Width: 1-1/4 in
Work Load Limit: 1000
-
Call for Pricing
-
Call for Pricing