7 Series 4 in. Plated Strut Conduit Clamp

Part #BB2017ZN  |  Item #1259391  |  Manufacturer Part #78101161103

Call for Pricing

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 40

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp
  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Other sizes available upon request
  • Includes combination recess hex head machine screw and square nut
  • Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
  • Standard finishes: ZN, HDG, SS4

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 4 in

Height: 497/5000 in

Length: 6-703/1000 in

Material: Carbon Steel

Origin: Domestic

Weight: 0.66

Width: 1-1/4 in