Eaton B-Line Series
7 Series 5-1/8 in. Strut Clamp with Hardware
Part #BB2062ZN | Item #1395170 | Manufacturer Part #78101161693
Outside Diameter:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 8 in
Gauge: 11
Height: 3/25 in
Length: 7-469/500 in
Material: Steel
Origin: Domestic
Outside Diameter: 8 in
UL Listed: No
Weight: 0.7
Width: 1-1/4 in
Work Load Limit: 1000
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing