7 Series 5 in. Copper Pre-Assembly Clamp

Part #BB2062PADCU518OD  |  Item #4060687  |  Manufacturer Part #78101161697

Call for Pricing

Fits Pipe Size:

5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: Dura Copper Epoxy

Collection: 7 Series

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 5 in

Gauge: 11

Height: 1-1/4 in

Length: 6-369/500 in

Material: Carbon Steel

Outside Diameter: 5-3/25 in

Rigid Conduit Size: 5

Weight: 7/10

Width: 5-73/200 in

Work Load Limit: 1000