Eaton B-Line Series
7 Series 6-1/4 OD Plated Strut Clamp With HDWR
Part #BB2111ZN | Item #1253813 | Manufacturer Part #78101161743
Type:
BB2111ZNPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Specifications
ASTM Specifications: ASTM A-653
Coating: Electroplated Zinc
Collection: 7 Series
Diameter: 4 in
Fits Pipe Size: 4 in
Fitting Size 1: 6-1/4 in
Fitting Sizes: 6-1/4 in
Gauge: 11
Height: 3/25 in
Length: 9-19/40 in
Material: Steel
Origin: Domestic
Rigid Conduit Size: 6-1/4 in
Type: BB2111ZN
Weight: 0.96
Width: 1-1/4 in
Work Load Limit: 1000
-
Call for Pricing