7 Series 6-1/8 in. Plated Strut Clamp

Part #BB2110PAPLTD  |  Item #3619247  |  Manufacturer Part #78101187053

Call for Pricing

Fits Pipe Size:

6-1/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pre-Assembled with Combination Recess Hex Head Machine Screw and Square Nut
  • Blow out proof stem
  • Inline repairable
  • Adjustable packing gland
  • Investment cast components

Documents

Specifications

Coating: Electroplated

Collection: 7 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 6-1/8 in

Gauge: 11

Height: 1-1/4 in

Length: 7-789/1000 in

Material: Steel

UL Listed: No

Weight: 47/50

Width: 6-73/200 in