7 Series 6-3/4 in. Plated Pre-Assembly Strut Clamp

Part #BB2115PAPLTD  |  Item #3637821  |  Manufacturer Part #78205135171

Call for Pricing

Outside Diameter:

6-3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pre-Assembled with Combination Recess Hex Head Machine Screw and Square Nut
  • ISO 5211 mounting pad
  • Blow-Out-Proof Stem Design
  • In-line repairable
  • Adjustable packing gland
  • Investment cast components
  • RPTFE seats and seals
  • Full port configuration
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends

Documents

Specifications

Coating: Electroplated

Collection: 7 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 6-3/4 in

Gauge: 11

Height: 1-1/4 in

Length: 8-211/500 in

Material: Steel

Outside Diameter: 6-3/4 in

Weight: 231/250

Width: 6-99/100 in