Eaton B-Line Series
7 Series 7 in. Strut Conduit Clamp Pre-Assembly
Part #BB2021PAZN | Item #1254511 | Manufacturer Part #78101161144
Fits Pipe Size:
7 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Zinc
Collection: 7 Series
Fits Pipe Size: 7 in
Gauge: 11
Height: 3/25 in
Length: 11-47/250 in
Material: Carbon Steel
Origin: Domestic
Outside Diameter: 8 in
UL Listed: No
Weight: 1.15
Width: 1-1/4 in
Work Load Limit: 1000
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing