7 Series 7/8 in. Strut Pipe Clamp in Stainless Steel

Part #BBVT087SS4  |  Item #2149053  |  Manufacturer Part #78101102811

Call for Pricing

Outside Diameter:

8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 5
  • Case: 5

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series Vibra-Clamp vibration and cushion clamp

Specifications

Coating: Stainless Steel

Collection: 7 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 8 in

Height: 2 in

Length: 1-27/100 in

Material: Stainless Steel

Material Type: 304L

Origin: Domestic

Outside Diameter: 8 in

Product Type: Cushion Clamp, Vibration Clamp

UL Listed: No

Weight: 0.21

Width: 1-1/4 in

Work Load Limit: 600