7 Series 8-1/8 in. Zinc Plated Conduit Clamp

Part #BB2126ZN  |  Item #4060448  |  Manufacturer Part #78101161782

Call for Pricing

Outside Diameter:

8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp

Documents

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 8 in

Height: 3/25 in

Length: 11-221/250 in

Material: Zinc

Origin: Domestic

Outside Diameter: 8 in

UL Listed: No

Weight: 1.23

Width: 1-1/4 in