7 Series 8-3/8 in. Plated Pre-Assembly Strut Clamp

Part #BB2128PAPLTD  |  Item #3637820  |  Manufacturer Part #78101187099

Call for Pricing

Outside Diameter:

8-3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: Electroplated

Collection: 7 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 8-3/8 in

Gauge: 11

Height: 1-1/4 in

Length: 10-53/1000 in

Material: Steel

Outside Diameter: 8-3/8 in

Weight: 1-13/50

Width: 8-123/200 in

Work Load Limit: 1000