Eaton B-Line Series
7 Series 8 in. Strut Conduit Clamp
Part #BB2022ZN | Item #1255024 | Manufacturer Part #78101161153
Fits Pipe Size:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 10,
- Pallet: 1950
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 8 in
Gauge: 11
Height: 3/25 in
Length: 12-3/8 in
Material: Carbon Steel
Origin: Domestic
Outside Diameter: 8 in
UL Listed: No
Weight: 1.28
Width: 1-1/4 in
Work Load Limit: 1000
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing