Eaton B-Line Series
7 Series 9 in. Zinc Plated Conduit Clamp
Part #BB2135ZN | Item #4060472 | Manufacturer Part #78101101134
Call for Pricing
Outside Diameter:
9 inHow to get it:
Product Details
Documents
Specifications
Coating: Electroplated
Collection: 7 Series
Fits Pipe Size: 9 in
Height: 1-1/4 in
Length: 10-17/25 in
Material: Zinc
Outside Diameter: 9 in
UL Listed: No
Weight: 49/50
Width: 9-6/25 in