1-5/8 x 11/16 in. Electro Plated Zinc Steel Plain Washer
7 Series 1-5/8 x 11/16 in. Electro Plated Zinc Steel Plain Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel trim & hardware
- Swing-out center section
- Includes combination recess hex head machine screw and square nut
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem & body
- Compression controlled spiral wound gaskets
- Pressure balanced solid ball
- Fully machined ISO 5211 mounting
- Adjustable multi-piece PTFE "V" style packing
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633
- Coating:
- Electroplated Zinc
- Collection:
- 7 Series
- Diameter - Inside 1:
- 11/16 in
- GSA Approved:
- No
- Gauge (metal):
- 11 ga
- Height:
- 1-31/50 in
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Square Washer
- Rod Size (in):
- 5/8 in
- UL Listed:
- No
- Weight:
- 0.16 lb
- Width:
- 1-5/8 in