7 Series PARALLEL Pipe Clamp 1 HOT Dip Galvanized

Part #BB6701HDG  |  Item #4060348  |  Manufacturer Part #78101156703

Call for Pricing

Fits Pipe Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series pipe clamp

Documents

Specifications

Coating: Hot dipped galvanized

Collection: 7 Series

Diameter: 1 in

Fits Pipe Size: 1 in

Height: 1 in

Length: 500 in

Material: Malleable Iron

Origin: Global

Type: BB6701HDG

Weight: 0.7

Width: 1000 in