7 Series Zinc-Plated Rigid Conduit Clamp

Part #BB2010PAYZN1RGD  |  Item #4060417  |  Manufacturer Part #78101104465

Call for Pricing

Material:

Zinc Plated
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp

Specifications

ASTM Specifications: ASTM A-1011HSLA

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow

Color Finish Category: Yellows

Fits Pipe Size: 1 in

Height: 677/10000 in

Length: 2-951/1000 in

Material: Zinc Plated

Origin: Domestic

Weight: 0.16

Width: 1-1/4 in