Eaton B-Line Series
7/8 in. Zinc-Plated Steel Square Nut
Part #BN2500ZNPLT78 | Item #1255122 | Manufacturer Part #78101136063
Inside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Eaton B-Line series square nut
Specifications
ANSI Specifications: ANSI SP-58 Type 18, ANSI SP-69 Type 18
Application: Electrical, Mechanical, Telecommunications Industries
Coating: Zinc
Height: 1-1/4 in
Inside Diameter: 8 in
Length: 1-1/4 in
MSS Specifications: MSS SP-69, MSS-SP-58
Material: Zinc Plated Steel
Origin: Domestic
Product Type: Square Nut
Thread Size: 9 mm
UL Listed: Yes
Weight: 0.1
Width: 5/16 in