8 CRS Bolt SPACER Galvanized
8 CRS Bolt SPACER Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used as a spacer at a seismic brace location to keep clevis hanger from collapsing during seismic event.
- Fits easily over the cross bolt and attaches by pinching tabs down.
- Approvals: Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines OPM-0052-13, for 21 ?2 in - 8 in (B3100) only
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 1-63/200 in
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Clevis Hanger Spacer
- UL Listed:
- No
- UPC:
- 782051704976
- Weight:
- 0.425 lb
- Width:
- 1 in