8 in. Pipe Saddle Insulation
8 in. Pipe Saddle Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Saddles are 12 in (304.8mm) long. Center rib is furnished on all saddle sizes 12 in (300mm) and above.
- MSS SP-69 & SP-58 Type 39A and Type 39B.
- Pipe covering protection saddle is designed to protect pipe insulation on high temperature pipe lines.
- See B-Line series Pipe Hanger catalog for design loads and weights.
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 8 in
- Fits Pipe Size:
- 8 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 2 in
- Weight:
- 6.74 lb
- Width:
- 200 in
- Work Load Limit:
- 1800 lb