9 3/6 in DB610 Durablok Rooftop Channel Support

You last purchased this on
 
Eaton B-Line Series

DB Series 9 3/6 in DB610 Durablok Rooftop Channel Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

DB Series 9 3/6 in DB610 Durablok Rooftop Channel Support

  • Fast #
  • Part #BDB610
  • Item #4060665
  • Manufacturer Part #12359244
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4.1875" H x 6" L x 9.6" W
  • Cast iron
  • Eaton B-Line series Dura-Blok support base with B12 channel
  • 500 lbs load cap
  • Electro-plated
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Coating:
Electroplated
Collection:
DB Series
Height:
4-3/16 in
Length:
6 in
Material:
Cast Iron
Origin:
Domestic
Product Type:
Support Base
Weight:
6.36 lb
Width:
9-3/5 in
Work Load Limit:
500 lb