B2000 Series 1 in. Stainless Steel Strut Conduit Clamp

Part #BB2010SS4  |  Item #1438739  |  Manufacturer Part #78101161032

Call for Pricing

Fits Pipe Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp

Specifications

ASTM Specifications: ASTM A-240

Collection: B2000 Series

Fits Pipe Size: 1 in

Gauge: 14

Height: 37/500 in

Length: 2-951/1000 in

Material: Stainless Steel

Material Type: 304

Origin: Domestic

Outside Diameter: 8 in

UL Listed: No

Weight: 0.16

Width: 1-1/4 in

Work Load Limit: 600