Eaton B-Line Series
B2000 Series 10-3/4 in. 11 ga Stainless Steel 304 Steel Strut Pipe Clamp
Part #BB2130SS4 | Item #4784309 | Manufacturer Part #78101186980
Coating:
Stainless Steel 304Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Includes combination recess hex head machine screw and square nut
Documents
Specifications
ASTM Specifications: ASTM A-1011 HSLA Grade 50, ASTM A-240
Coating: Stainless Steel 304
Collection: B2000 Series
Fits Pipe Size: 10-3/4 in
Gauge: 11
Height: 3/25 in
Length: 15-13/50 in
Material: Steel
Origin: Domestic
Product Type: Conduit Clamp, Pipe Clamp
Rigid Conduit Size: 10 in
UL Listed: Yes
Weight: 1.6
Width: 1-1/4 in
Work Load Limit: 1000