Eaton B-Line Series
B2000 Series 2 x 1-1/4 in. 12 ga Zinc Plated Stainless steel Strut Conduit Clamp
Part #BB2013ZN | Item #44756 | Manufacturer Part #78101161063
Call for Pricing
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 5000
How to get it:
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Documents
Specifications
ASTM Specifications: ASTM A-1011, ASTM A-1011 HSLA
Coating: Zinc Plated
Collection: B2000 Series
Fits Pipe Size: 2 in
Gauge: 12
Height: 1/100 in
Length: 4-2/5 in
Material: Stainless Steel
Origin: Domestic
UL Listed: No
Weight: 0.34
Width: 1-1/4 in
Work Load Limit: 800