Eaton B-Line Series
B2000 Series 4-1/2 x 4 in. 12 ga Yellow Zinc Chromate Steel Strut Pipe Clamp
Part #BB2017PAYZN4RGD | Item #4060402 | Manufacturer Part #78101104482
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 40
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Includes combination recess hex head machine screw and square nut
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Documents
Specifications
ASTM Specifications: ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633 SC3 Type II
Coating: Yellow Zinc Chromate
Collection: B2000 Series
Color Finish: Yellow
Color Finish Category: Yellows
Fits Pipe Size: 4-1/2 in
Gauge: 12
Height: 1/10 in
Length: 6-7/10 in
Material: Steel
Origin: Domestic
Product Type: Conduit Clamp, Pipe Clamp
Rigid Conduit Size: 4 in
UL Listed: UL 2239
Weight: 0.66
Width: 1-1/4 in
Work Load Limit: 1000