Eaton B-Line Series
B2000 Series 4 in. 11 ga DURA-COPPER™ Steel Strut Pipe Clamp
Part #BB2054DCU | Item #1395410 | Manufacturer Part #78101161614
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Eaton B-Line series tubing clamp and pipe guide
- Safety factor of 5
- Includes combination recess hex head machine screw and square nut
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Documents
Specifications
ASTM Specifications: ASTM A-1011 HSLA Grade 50, ASTM A-653
Application: Copper Tubing
Coating: DURA-COPPER™
Collection: B2000 Series
Color Finish: Copper
Color Finish Category: Copper Tones
Fits Pipe Size: 4 in
Gauge: 11
Height: 9/100 in
Length: 6-7/25 in
Material: Steel
Origin: Domestic
Outside Diameter: 4-1/8 in
Product Type: Conduit Clamp, Pipe Clamp
UL Listed: No
Weight: 0.61
Width: 1-1/4 in
Work Load Limit: 1000