B2000 Series 6 in. 11 ga Electro Plated Zinc Stainless Steel Strut Pipe Clamp

Part #BB2069ZN  |  Item #1395095  |  Manufacturer Part #78101161737

Call for Pricing

Fits Pipe Size:

6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 2500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Includes combination recess hex head machine screw and square nut
  • Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
  • Standard finishes: ZN, HDG, SS4

Documents

Specifications

ASTM Specifications: ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633 SC3 Type III

Coating: Electro Plated Zinc

Collection: B2000 Series

Fits Pipe Size: 6 in

Gauge: 11

Height: 1-1/4 in

Length: 7-61/100 in

Material: Stainless Steel

Material Type: 304L

Product Type: Conduit Clamp, Pipe Clamp

Thickness: 11 in

UL Listed: No

Weight: 0.87

Width: 6-6/25 in

Work Load Limit: 1000