Eaton B-Line Series
B2000 Series 7-1/2 in. 11 ga Plated Steel Strut Pipe Clamp
Part #BB2121PAPLTD | Item #3637818 | Manufacturer Part #78101187088
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Includes combination recess hex head machine screw and square nut
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Documents
Specifications
ASTM Specifications: ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633
Coating: Plated
Collection: B2000 Series
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 7-1/2 in
Gauge: 11
Height: 1-1/4 in
Length: 9-7/40 in
Material: Steel
Product Type: Conduit Clamp, Pipe Clamp
UL Listed: No
Weight: 1.14
Width: 7-37/50 in
Work Load Limit: 1000