Eaton B-Line Series
B2000 Series 9-3/4 in. Electro Plated Zinc Steel Strut Pipe Clamp
Part #BB2141ZN | Item #4783911 | Manufacturer Part #78101187108
Call for Pricing
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- Strut fittings, BF-FTGS, pipe & Tubing clamps
- Eaton B-Line Series
- Zinc plated
- Bolted framing
Documents
Specifications
ASTM Specifications: ASTM A-653, ASTM B-633
Application: Residential
Coating: Electro Plated Zinc
Collection: B2000 Series
Fits Pipe Size: 9-3/4 in
Height: 12 in
Length: 13-97/100 in
Material: Steel
Origin: Domestic
Product Type: Conduit Clamp
UL Listed: No
Weight: 117
Width: 9-99/100 in