This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 10 ft. Pre-galvanized Solid Strut

This product has been replaced by

FNW® 1-5/8 x 1-5/8 in. Galvanized Solid Strut
FNW® 10 ft. Solid 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #B22-120GLV
Eaton B-Line Series

B22 Series 1-5/8 x 1-5/8 in. x 10 ft. Pre-galvanized Solid Strut

  • Fast #
  • Part #BB22120GLV
  • Item #7819962
  • Manufacturer Part #78101121130
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 1-5/8 x 1-5/8 in. Galvanized Solid Strut
FNW® 10 ft. Solid 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #B22-120GLV
Eaton B-Line Series

B22 Series 1-5/8 x 1-5/8 in. x 10 ft. Pre-galvanized Solid Strut

  • Fast #
  • Part #BB22120GLV
  • Item #7819962
  • Manufacturer Part #78101121130
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-31/50 in
Length
120 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
B22 Series
Material
Low Carbon Steel
Strut Type
Solid Strut
Warranty & Product Information
ASTM
ASTM A-653
FM Approved
No
UL Listed
No
UPC
781011211301