This product requires certification to purchase.

1-31/50 x 240 in. Steel 12 ga Back to Back Strut

This product has been replaced by

FNW® Back to Back Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
FNW® 20 ft. Back to Back Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882B12Z2S2
Eaton B-Line Series

B22SHA 1-31/50 x 240 in. Steel 12 ga Back to Back Strut

  • Fast #
  • Part #BB22SHA240GLV
  • Item #7819011
  • Manufacturer Part #78101103446
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Back to Back Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
FNW® 20 ft. Back to Back Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882B12Z2S2
Eaton B-Line Series

B22SHA 1-31/50 x 240 in. Steel 12 ga Back to Back Strut

  • Fast #
  • Part #BB22SHA240GLV
  • Item #7819011
  • Manufacturer Part #78101103446
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut back-to-back welded channel
  • 1.62 in H x 240 in L x 1.62 in W
  • Steel
  • Pre-galvanized
  • 12 Gauge
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
3-1/4 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
B22SHA
Material
Steel
Strut Type
Back to Back Strut
Warranty & Product Information
ASTM
ASTM A-653
UPC
781011034467