1-1/4 in. EMT Single Hole Strap in Zinc Plated
B2301 Series 1-1/4 in. EMT Single Hole Strap in Zinc Plated
Frequently Purchased Together
Product Details
- 32 inch hole.
- 4 in EMT conduit size
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- B2301 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 1-1/4 in
- EMT Size:
- 1.25
- Fits Pipe Size:
- 4 in
- Height:
- 13/200 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Thickness:
- 2 in
- UL Listed:
- No
- Weight:
- 0.11 lb
- Width:
- 4 in