This product requires certification to purchase.

4 in. Steel Electroplated Zinc 1-Hole Pipe Strap

You last purchased this on
 
Eaton B-Line Series

B2302 Series 4 in. Steel Electroplated Zinc 1-Hole Pipe Strap

  • Fast #
  • Part #BB23024ZN
  • Item #7819772
  • Manufacturer Part #78101176180
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

B2302 Series 4 in. Steel Electroplated Zinc 1-Hole Pipe Strap

  • Fast #
  • Part #BB23024ZN
  • Item #7819772
  • Manufacturer Part #78101176180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pipe strap
  • 0.25 in H x 4 in D
  • Steel
  • Electro-plated
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM A-653, ASTM B-633
Coating:
Electroplated Zinc
Collection:
B2302 Series
Fits Pipe Size:
4 in
Height:
1/4 in
Material:
Steel
Product Type:
Pipe Strap
Width:
1-1/4 in