1 in. Plain Pipe Clamp
B3140 Series 1 in. Plain Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series pipe clamp
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- Application:
- Residential
- Coating:
- Plain
- Collection:
- B3140 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Global
- Product Type:
- Pipe Clamp
- UL Listed:
- Yes
- Weight:
- 0.33 lb
- Width:
- 1-57/100 in
- Work Load Limit:
- 390 lb